Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

Convection Gas Heater, LP, BtuH Output 14000, 3" Vent, Width 24", Height 20", Depth 15-1/4"

  • Item# 2NV69
  • Mfr. Model# VC202B-D
  • Catalog Page# N/A
  • UNSPSC# 40101819
Convection Gas Heater, LP, BtuH Output 14000, 3" Vent, Width 24", Height 20", Depth 15-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Combine the comfort and efficiency of radiant and circulated heat. No electricity required. Heaters feature leveling legs. Field-convertible from 1 gas to another.

View More

Technical Specs

  • Item Convection Gas Heater
  • Gas Type LP
  • BtuH Input 20000
  • BtuH Output 14000
  • Vent 3"
  • Height 20"
  • Width 24"
  • Depth 15-1/4"
  • Ignition System Piezo
  • Pipe Size Supply 1/2"
  • Equipped With Thermostat, Top Operated Controls, 100% Safety Pilot Built In Pressure Regulator, Built In Draft Diverter, Side Access Door
  • Safety Features Resettable Spill Switch
  • Floor to Center of Vent 16-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Standards ANSI Z21.86, CSA 2.32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.