Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

Baseboard Heater, NG, BtuH 9000, Gas Connection 3/8", Voltage 120, Watts 2930, Width 72"

  • Item# 4XA54
  • Mfr. Model# BBT103
  • Catalog Page# N/A
  • UNSPSC# 40101814
Baseboard Heater, NG, BtuH 9000, Gas Connection 3/8", Voltage 120, Watts 2930, Width 72" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Direct-Vent Gas-Fired Baseboard Heaters
Highly efficient heaters operate at 1/3 the cost of electric heaters. Excellent footprint retrofit for electric baseboard heaters. Can be hardwired or used with standard 120V power cord (check local codes). Up to 3 units can be controlled by one 24V wall thermostat. Require 2-1/2" wall opening for installation.
CSA Certified.

View More

Technical Specs

  • Item Baseboard Heater
  • Gas Type NG
  • BtuH 9000
  • Width 72"
  • Voltage 120
  • Watts 2930
  • Gas Connection 3/8"
  • Depth 5-3/8"
  • Height 9-3/8"
  • Wall Opening Size 2-1/2" Diameter
  • Vent Type Direct
  • Floor to Center of Vent 7-3/4"
  • Max. Wall Thickness 16"
  • Min. Wall Thickness 4"
  • Control Volts 24VAC
  • Hz 60
  • Amps AC 3.5
  • Color Off White
  • Finish High Temperature, Baked Enamel
  • Power Cord Length 9 ft.
  • Standards ANSI Z21.86, CSA 2.32
  • Includes Power Cord, Thermostat, Mounting Template, Junction Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms