C3
COXREELS

Swivel, Material Steel, Includes Seal Yes, 4,000 psi, For Reel Series 1125, 1175, 1275, SP

  • Item # 10C519
  • My Part #
  • Mfr. Model # 15257-1
  • Catalog Page # N/A
  • UNSPSC # 26121635
Swivel,  Material Steel,  Includes Seal Yes,  4,000 psi,  For Reel Series 1125, 1175, 1275, SP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Hose Reels and Accessories~Hose Reel Swivels and Adapters


$286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel
  • For Use With Mfr. Model Number 1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-EK, 1125-6-100-H, 1125-6-35, 1125-6-35-A, 1125-6-35-E, 1125-6-35-EA, 1125-6-35-EB, 1125-6-35-ED, 1125-6-35-EF, 1125-6-35-EG, 1125-6-35-H, 1125-6-50, 1125-6-50-A, 1125-6-50-AB, 1125-6-50-E, 1125-6-50-EA, 1125-6-50-EB, 1125-6-50-ED, 1125-6-50-H, 1125-6-75, 1125-6-75-A, 1125-6-75-AB, 1125-6-75-E, 1125-6-75-EA, 1125-6-75-EB, 1125-6-75-ED, 1125-6-75-H, 1175-6-100, 1175-6-100-A, 1175-6-100-AB, 1175-6-100-C, 1175-6-100-E, 1175-6-100-EA, 1175-6-100-EB, 1175-6-100-ED, 1175-6-100-EF, 1175-6-100-EJ, 1175-6-100-H, 1175-6-125, 1175-6-125-A, 1175-6-125-C, 1175-6-125-E, 1175-6-125-EA, 1175-6-125-EB, 1175-6-125-ED, 1175-6-125-H, 1175-6-135, 1175-6-135-A, 1175-6-135-AB, 1175-6-135-E, 1175-6-135-EA, 1175-6-135-EB, 1175-6-135-ED, 1175-6-135-H, 1175-6-150, 1175-6-150-A, 1175-6-150-AB, 1175-6-150-C, 1175-6-150-E, 1175-6-150-EA, 1175-6-150-EB, 1175-6-150-ED, 1175-6-150-EF, 1175-6-150-EJ, 1175-6-150-H, 1175-6-200, 1175-6-200-A, 1175-6-200-AB, 1175-6-200-C, 1175-6-200-E, 1175-6-200-EA, 1175-6-200-EB, 1175-6-200-ED, 1175-6-200-EF, 1175-6-200-EJ, 1175-6-200-H, 1175-6-50, 1175-6-50-A, 1175-6-50-AB, 1175-6-50-C, 1175-6-50-E, 1175-6-50-EA, 1175-6-50-EB, 1175-6-50-ED, 1175-6-50-EJ, 1175-6-50-H, 1275-6-100-A, 1275-6-100-C, 1275-6-100-E, 1275-6-100-EA, 1275-6-100-EB, 1275-6-100-ED, 1275-6-100-H, 1275-6-150-A, 1275-6-150-C, 1275-6-150-E, 1275-6-150-EA, 1275-6-150-EB, 1275-6-150-ED, 1275-6-150-EF, 1275-6-150-H, 1275-6-150-L, 1275-6-50-A, 1275-6-50-C, 1275-6-50-E, 1275-6-50-EA, 1275-6-50-EB, 1275-6-50-ED, 1275-6-50-H, 1275-6-75-A, 1275-6-75-C, 1275-6-75-E, 1275-6-75-EA, 1275-6-75-EB, 1275-6-75-ED, 1275-6-75-EF, 1275-6-75-H, SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675
  • For Reel Series 1125, 1175, 1275, SP
  • Material Steel
  • Angle 90 Degrees
  • Maximum Operating Pressure 4,000 psi
  • Minimum Operating Pressure 0 psi
  • Inlet Type NPT
  • Inlet Gender Female
  • Inlet Thread Size 1 in - 11 1/2
  • Outlet Type NPT
  • Outlet Gender Female
  • Outlet Thread Size 1 in - 11 1/2
  • Includes Seal Yes
  • Seal Material TFE/P
  • Minimum Operating Temperature 32 Degrees F
  • Maximum Operating Temperature 400 Degrees F
  • Vacuum Rating 29 in Hg
  • Includes Aflas Seals
  • Finish/Coating Nickel Plated
  • Inlet Swivel Configuration 1 in FNPT
  • Outlet Swivel Configuration 1 in FNPT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products