Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COXREELS

100 ft. Heavy Duty Air, Water, Oil, Pressure Washer. Hose Reel, Blue

  • Item# 5FYD6
  • Mfr. Model# 1125-5-100
  • Catalog Page# 3166
  • UNSPSC# 40142121
100 ft. Heavy Duty Air, Water, Oil, Pressure Washer. Hose Reel, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty hand crank water hose reel features an all-welded, 1-pc. steel A-frame design for greater strength and toughness.

Its self-aligning pillow block bearings are permanently lubricated for long life. Its adjustable friction brake assembly slows hose deployment, and its locking pin stops the reel in place.

The external fluid path has a brass swivel for easier nitrile seal maintenance and fast hose installation. The reels can be used for booster hose and lay flat hose. The durable, powder-coated finish is chip resistant. Hose not included.

View More

Technical Specs

  • Item Hose Reel
  • Type Heavy Duty Air, Water, Oil, Pressure Washer.
  • Drive Type Hand Crank
  • Reel Inlet 3/4" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/4"
  • Hose Length 100 ft.
  • Hose Outlet 3/4" (M)NPT
  • Max. Pressure Rating 3000 psi
  • Max. Temp. Rating 275 Degrees F
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Color Blue
  • Finish Powder Coated
  • Construction All Welded Steel A Frame
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Nitrile
  • Swivel Material Brass
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Width 26-3/4"
  • Height 18-3/4"
  • Length 17-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.