Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
COXREELS

17-1/4" x 8-1/2" x 18-1/4 Gas Welding Hose Reel; For Acetylene, Mapp, Propane, Natural And Other Fue

  • Item # 16X585
  • Mfr. Model # P-W-125
  • Catalog Page # 2495
  • UNSPSC # 40142007
17-1/4" x 8-1/2" x 18-1/4 Gas Welding Hose Reel; For Acetylene, Mapp, Propane, Natural And Other Fue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $407.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 44.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spring-drive hose reel features permanently lubricated bearings and a vibrationproof, self-locking latch. It also features a corrosion-resistant, powder-coated finish.

View More

Technical Specs

  • Item Gas Welding Hose Reel
  • Hose Included Yes
  • Drive Type Spring Return
  • Hose Inside Dia. 1/4"
  • Hose Length 25 ft.
  • (F)NPT Reel Inlet (In.) 1/4
  • Hose Outlet 1/4"
  • Welding Hose Grade T
  • Max. Pressure 200 psi
  • Thread 9/16" - 18 UNF
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Seal Type Nitrile
  • Overall Length 19"
  • Overall Width 7"
  • Overall Height 20-1/4"
  • Meets/Exceeds R.M.A. and C.G.A. Type V.D. Specifications
  • For Use With Acetylene, Mapp, Propane, Natural And Other Fuel Gases
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.