Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
COXREELS

100 ft. Hand Crank Hose Reel, Black

  • Item# 16X560
  • Mfr. Model# SM12-3-100
  • Catalog Page# 3167
  • UNSPSC# 40142121
100 ft. Hand Crank Hose Reel, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $273.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pressure/Spray Wash Reels
• Permanently lubricated bearings Corrosion-resistant powder-coated finish

View More

Technical Specs

  • Item Hand Crank Hose Reel
  • Drive Type Hand
  • Reel Inlet 3/8" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/8"
  • Hose Length 100 ft.
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Housing Material Steel
  • Max. Pressure Rating 4000 psi
  • Max. Temp. Rating 225 Degrees F
  • Bearings EPDM Bearings
  • Color Black
  • Finish Powder Coated
  • Mounting Floor, Wall, Bench, Truck
  • Seal Type Viton(R)
  • Swivel Material Solid Brass
  • Application Air,Water,Oil,Washdown,Pressure Washing,Agricultural Spraying,Chemical Fluid Transfer
  • Overall Height 13-1/2"
  • Overall Width 18-1/4"
  • Overall Length 12"
  • Duty Rating Medium Duty
  • Hose Outside Dia. 5/8"
  • HP None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.