Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COXREELS

3/4", 50 ft. Hose Reel, 300 psi Max. Pressure

  • Item# 10C490
  • Mfr. Model# TSH-N-550
  • Catalog Page# N/A
  • UNSPSC# 40142121
3/4", 50 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-Frame Heavy-Duty Spring-Retractable Hose Reels
• Permanently lubricated precision bearings External fluid path Chip-resistant, powder-coated finish All include PVC hose
Professional-grade reels for air and water have multiposition guide arm and lock ratchet and an enclosed cartridge-style motor. Dual pedestal reel and Super Hub™ provide triple axle support to help reduce vibration and strengthen reel structure for the most demanding applications. Heavy-duty steel construction with solid brass full-flow swivel (nickel plated on 1" models) and nitrile seals, CNC spun and ribbed discs with rolled edges. Max. pressure: 300 psi. Max. temp.: 150°F.

View More

Technical Specs

  • Item Hose Reel
  • Duty Rating Heavy Duty
  • Drive Type Spring Return
  • Reel Inlet 3/4" (F)NPT
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4"
  • Max. Pressure 300 psi
  • Max. Temp. 150 Degrees F
  • Finish Powder Coated
  • Bearings Permanently Lubricated Bearings
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Application Air and Water
  • Includes PVC Hose
  • Overall Height 25-1/2"
  • Overall Width 9-1/4"
  • Overall Length 23"
  • Hose Material PVC
  • Hose Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.