Skip Content

C3
COXREELS

Combination Air/Water Reel, 300 psi, 3/8", AC Cord Length: Not Included

  • Item # 29PX34
  • My Part #
  • Mfr. Model # C-LPL-350-350
  • Catalog Page # 2584
  • UNSPSC # 40142121
Dual Purpose Reel,Sprng,3/8in(F)NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $555.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spring-driven dual reels provide dedicated, individual control of 2 separate hoses or hose/cord in a single assembly. Features an enclosed cartridge-style spring motor and a single, expanded mounting base provides excellent stability. All-steel construction with rolled edges and ribbed discs for safety, strength, and durability.

• Chip-resistant, blue finish
• Multi-position locking mechanism secures hose/cord at desired length

View More

Technical Specs

  • Item Combination Air/Water Reel
  • Hose Reel Product Group Combination Air/Water Reel
  • AC Cord Length Not Included
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included No
  • Drive Type Spring Return
  • Number of Conductors 0
  • Max. Temp. (F) 150
  • Finish Powder Coated
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Solid Brass
  • Mounting Floor, Wall, Ceiling and Vehicles
  • Overall Length 17"
  • Overall Width 11-1/2"
  • Overall Height 18-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.