TP
COXREELS

3-Way Top Rewind Hose Roller Guide Assembly

  • Item # 16X577
  • My Part #
  • Mfr. Model # 15359-28
  • Catalog Page # N/A
  • UNSPSC # 40142121
3-Way Top Rewind Hose Roller Guide Assembly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $297.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-way, open-spool roller assembly features 1.5” chrome-plated machined steel spools and 1.5” stainless steel tubing construction for durability and long service life. The steel brackets also feature a durable, powder-coated finish to resist chipping and corrosion.

View More

Technical Specs

  • Item Hose Roller Guide Assembly
  • Type 3-Way Top Rewind
  • Base Material Steel
  • Roller Material Stainless Steel
  • Nominal Hose ID (in.) 3/8 To 1
  • For Hose O.D. Min. (In.) 3/4
  • For Hose O.D. Max. (In.) 1-7/16
  • Length (In.) 33-1/2
  • Width (In.) 6-1/2
  • Depth (In.) 16
  • For Use With 5FYD8
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.