Skip Content

DG
COXREELS

3/8", 10 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 29RA18
  • My Part #
  • Mfr. Model # LG-LPL-310
  • Catalog Page # N/A
  • UNSPSC # 40142121
Hose Reel,3/8" MNPT,10 ft,Spring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

CoxComposite™ grommet with continuous radius design does not pinch or catch the hose during operation; ratchet hub secures hose to desired length. Use with air and water. Heavy-duty steel with solid brass full-flow swivel, nitrile seals, and CNC spun discs with rolled edges.

• Self-lubricating bronze bearings
• External fluid path for easy maintenance
• Chip-resistant finish

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Antifreeze,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 10 ft.
  • Hose Included No
  • Duty Rating Medium Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes Compact Spring Rewind Hose Reel - Hose Reel - Retractable Hose Reel - Air Compressor Hose Reel - Low Pressure Reel
  • Overall Height 10-5/8"
  • Overall Width 5-1/4"
  • Overall Length 10-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.