Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
COXREELS

3/8", 25 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 16X533
  • My Part #
  • Mfr. Model # EZ-P-LP-325
  • Catalog Page # 2521
  • UNSPSC # 40142121
3/8", 25 ft. Spring Return Hose Reel, 300 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

EZ-Coil® feature provides controlled hose retraction that reduces the rewind speed by as much as 80% over conventional hose reels. Helps eliminate out-of-control rewind hazards and improve safety. Professional-grade reel has a multiposition guide arm and self-locking ratchet.

• External fluid path for easy maintenance and fast hose installation
• Chip-resistant, powder-coated finish
• Rolled edges for operator safety and hose protection

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 25 ft.
  • Hose Included Yes
  • Duty Rating Light Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes PVC Hose and Ball Stop
  • Overall Height 14-1/2"
  • Overall Width 13-3/4"
  • Overall Length 6-1/4"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.