Skip Content

WG
COXREELS

3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 10C494
  • My Part #
  • Mfr. Model # EZ-TSH-350
  • Catalog Page # N/A
  • UNSPSC # 40142121
Hose Reel,Spring,300 psi,3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $505.00 / each

Web Price $505.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 56.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional-grade reel has a multiposition guide arm and lock ratchet and an enclosed cartridge-style motor. Dual pedestal reel and Super Hub™ provide triple axle support to help reduce vibration and strengthen reel structure for the most demanding applications. Heavy-duty construction and CNC spun and ribbed discs with rolled edges. EZ-Coil® feature provides controlled hose retraction that reduces the rewind speed by as much as 80% over conventional hose reels. Helps eliminate out-of-control rewind hazards and improve safety.

• External fluid path for easy maintenance and for fast hose installation
• Chip-resistant, powder-coated finish

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes PVC Hose
  • Overall Height 21-3/16"
  • Overall Width 8-3/4"
  • Overall Length 19-5/8"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.