DG
COXREELS

3/4", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 16X553
  • My Part #
  • Mfr. Model # TSHL-N-550-SS
  • Catalog Page # N/A
  • UNSPSC # 40142121
3/4", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Coxreels®
Spring-driven reels have an external fluid path with a full-flow stainless steel swivel and nontoxic food-grade nitrile grease seals.
Auto-Retractable Stainless Steel Reels
• Permanently lubricated bearings
304L-grade stainless steel reels are for use in corrosive environments or food preparation areas. Suitable for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Mild Chemical,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/4" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes Stainless Steel Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel - Stainless Steel Reel
  • Overall Height 25-1/2"
  • Overall Width 9-3/4"
  • Overall Length 23"
  • Hose Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.