Skip Content
TP
COXREELS

120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes

  • Item # 46V013
  • Mfr. Model # PC24-0016-F
  • Catalog Page # 407
  • UNSPSC # 26121635
120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $862.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This retractable cord reel prevents the cord from getting tangled and underfoot, but keeps it at the ready when you need it.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Duplex GFCI Box Receptacle
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Reel Color Blue
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJO
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 2
  • Feeder Cord Length 5 ft.
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Reel Material Steel
  • Overall Height 25-1/2"
  • Overall Width 24"
  • Overall Depth 10-1/4"
  • Watts 1495
  • Enclosed Reel No
  • Slip Ring Rating 115V
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.