Skip Content

DG
COXREELS

120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes

  • Item # 46V012
  • My Part #
  • Mfr. Model # PC19-7516-F
  • Catalog Page # 407
  • UNSPSC # 26121635
Cord Reel,75 ft,16/3,SJO,Blue,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This retractable cord reel prevents the cord from getting tangled and underfoot, but keeps it at the ready when you need it.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Duplex GFCI Box Receptacle
  • Cord Length - Ext. Cords and Outlet Strips 75 ft.
  • Reel Color Blue
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJO
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 2
  • Feeder Cord Length 5 ft.
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, Wall
  • Reel Material Steel
  • Overall Height 21"
  • Overall Width 19-1/2"
  • Overall Depth 10-1/8"
  • Watts 1495
  • Enclosed Reel No
  • Slip Ring Rating 115V
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms