Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
COXREELS

120VAC Heavy Industrial Compact Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 46V003
  • My Part #
  • Mfr. Model # PC10-3016-X
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VAC Heavy Industrial Compact Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Coxreels® Compact Power Cord Reel features compact and lightweight design to facilitate workplace organization. The enclosed drum assembly spring motor, solid steel axle, and noncorrosive Coxcomposite™ ratchet hub with self-lubricated bronze bearings all make for a smooth rotation. Solid one piece 12-ga. steel base and support post provide maximum stability. External component covers for simple slip ring routine maintenance. Designed for indoor use, the reel is protected by a long lasting powder-coated finish.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Reel Color Blue
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJO
  • Item - Ext. Cords and Outlet Strips Compact Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Length 5 ft.
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Floor, Wall
  • Reel Material Steel
  • Overall Height 10-5/8"
  • Overall Width 10-1/2"
  • Overall Depth 7-3/8"
  • Watts 1495
  • Enclosed Reel No
  • Slip Ring Rating 115V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms