Skip Content

DG
COXREELS

1/4", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 29PX98
  • My Part #
  • Mfr. Model # ENL-N-150
  • Catalog Page # 2525
  • UNSPSC # 40142121
Hose Reel,1/4" FNPT,50 ft,HD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Enclosure offers a clean look and environmental protection for hoses. Reels can be adjusted to allow hose to come off the top or side. CNC spun and ribbed discs with rolled edges for added strength and safety.

• Corrosion-resistant powder-coated finish
• Vibrationproof latch

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Antifreeze,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/4"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/4" (F)NPT
  • Enclosed Reel Yes
  • Hose Ends 1/4" (M)NPT
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
  • Overall Height 18-7/8"
  • Overall Width 6-7/8"
  • Overall Length 19"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.