Skip Content

NC
COXREELS

1/2", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 29RE60
  • My Part #
  • Mfr. Model # TSHL-N-450
  • Catalog Page # N/A
  • UNSPSC # 40142121
Hose Reel,1/2" FNPT,50 ft,Spring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 52.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing superior strength and durability for heavy-duty applications, this reel offers simple seal maintenance and fast and easy hose installation. The multi-position locking ring and non-corrosive lock ratchet mechanism secure the hose at the desired length. The permanently lubricated precision bearings provide smooth rotation. The Super Hub™ dual axle support system increases stability during operation, reduces vibration, and strengthens the structural integrity of the reel. The steel guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling and Vehicles
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
  • Overall Height 21-1/4"
  • Overall Width 9-3/8"
  • Overall Length 19-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.