WG
COXREELS

1/2", 50 ft. Spring Return Hose Reel, 2500 psi Max. Pressure

  • Item # 16X550
  • My Part #
  • Mfr. Model # MPL-N-450-SS
  • Catalog Page # 2523
  • UNSPSC # 40142121
1/2", 50 ft. Spring Return Hose Reel, 2500 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $925.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coxreels®
Spring-driven reels have an external fluid path with a full-flow stainless steel swivel and nontoxic food-grade nitrile grease seals.
Auto-Retractable Stainless Steel Reels
• Permanently lubricated bearings
304L-grade stainless steel reels are for use in corrosive environments or food preparation areas. Suitable for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Mild Chemical,Water
  • Max. Pressure 2500 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Max. Temp. 250 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes Stainless Steel Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Stainless Steel Hose Reel
  • Overall Height 21"
  • Overall Width 9-1/4"
  • Overall Length 19-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.