Skip Content

DG
COXREELS

1/2", 75 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 10C498
  • My Part #
  • Mfr. Model # EZ-TSH-475
  • Catalog Page # 2582
  • UNSPSC # 40142121
Hose Reel,Spring,300 psi,75 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Professional-grade reel has a multiposition guide arm and lock ratchet and an enclosed cartridge-style motor. Dual pedestal reel and Super Hub™ provide triple axle support to help reduce vibration and strengthen reel structure for the most demanding applications. Heavy-duty construction and CNC spun and ribbed discs with rolled edges. EZ-Coil® feature provides controlled hose retraction that reduces the rewind speed by as much as 80% over conventional hose reels. Helps eliminate out-of-control rewind hazards and improve safety.

• External fluid path for easy maintenance and for fast hose installation
• Chip-resistant, powder-coated finish

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 75 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Includes PVC Hose
  • Overall Height 25-1/2"
  • Overall Width 9-1/4"
  • Overall Length 23"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products