Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COX

Applicator, DualCartridge Pneumatic, 200mL

  • Item# 3EPT6
  • Mfr. Model# 60200
  • Catalog Page# N/A
  • UNSPSC# 24122006
Applicator,DualCartridge Pneumatic,200mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Applicator, Dual Cartridge Pneumatic
  • Type 200mL
  • Mixing Ratio 1:1, 2:1, 4:1, 10:1
  • For Use With 200mL Cartridges
  • Characteristics Accurate Cartridge Placement, High Thrust For High Viscosity Materials, Reverse Air For Auto Plunger Return
  • Application To Dispense Sealants And Adhesives
  • Includes Plunger Kit for 4 Mix Ratios
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms