Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COX

50mL Applicator, Dual Cartridge Manual For Use With 50mL Cartridges

  • Item# 3EPT3
  • Mfr. Model# 31035
  • Catalog Page# N/A
  • UNSPSC# 24122006
50mL Applicator, Dual Cartridge Manual For Use With 50mL Cartridges close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Applicator, Dual Cartridge Manual
  • Type 50mL
  • Mixing Ratio 1:1, 2:1, 4:1, 10:1
  • For Use With 50mL Cartridges
  • Characteristics Lightweight, Powerful, Easy Loading, Secure Cartridge Fit
  • Application To Dispense Sealants And Adhesives
  • Includes 1:1 Plunger Rack, 2:1 Plunger Rack, 4:1/10:1 Plunger Rack
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms