Skip Content
ST
COX

29 oz. Aluminum Pistol Grip Pneumatic Caulk Gun, 0 to 100 psi Pressure Range

  • Item # 48K611
  • My Part #
  • Mfr. Model # 63002
  • Catalog Page # N/A
  • UNSPSC # 27112714
Pneumatic Caulk Gun,29 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.85 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic Caulk Guns
• Aluminum construction Max psi: 100 Air inlet: 1/4" NPT
Built-in true adjustable air regulators allow efficient control and dispensing at a constant air pressure setting, while an instant dump valve releases extra air for added safety. Silencer ensures quiet operation for indoor use. Quick-release retainer.

View More

Technical Specs

  • Item Pneumatic Caulk Gun
  • Cartridge Type Cartridge
  • Cartridge Size 29 oz.
  • Barrel Material Aluminum
  • Air Inlet 1/4" NPT
  • Pressure Range 0 to 100 psi
  • Retainer Type Quick Release
  • Grip Pistol
  • Features True Adjustable Regulator, Silencer
  • Application For Low to High Viscosity Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.