NC
COVENTRY

Dry Wipe, Coventry Poly-Onyx™, 4" x 4", Number of Sheets 600, Black, PK 600

  • Item # 55NG03
  • My Part #
  • Mfr. Model # 6254BESD
  • Catalog Page # N/A
  • UNSPSC # 47131502
Dry Wipe,  Coventry Poly-Onyx™,  4" x 4",  Number of Sheets 600,  Black,  PK 600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Rags and Wipes~Disposable Towels and Dry Wipes


$92.65 / pkg. of 600
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Dry Wipe
  • Wipe Type Cleanroom Wipe
  • Dispensing Form Soft Pack
  • Product Series Coventry Poly-Onyx(TM)
  • Absorbency Level Heavy
  • Color Black
  • Minimum Cleanroom Standards ISO 5 (Class 100)
  • Material Polyester
  • Lint Level Low Lint
  • Roll Length No Roll
  • Sheet Length 4"
  • Sheet Width 4"
  • Number of Sheets 600
  • Ply 1
  • Self-Dispensing Package No
  • Primary Cleaning Application General-Purpose Cleaning
  • Features Static Dissipative Wiper, Black Color Wiper Can Be Used As An Inspection Wipe, Excellent Solvent and Acid Resistance, Laser Edge Border, High Durability for Cleaning Rough Irregular and Abrasive Surfaces, High Absorbency
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms