Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COUNCIL TOOL

Pick Mattock,w/Handle,5 lbs,Steel,36 In

  • Item # 12N162
  • My Part #
  • Mfr. Model # D50PM-1
  • Catalog Page # N/A
  • UNSPSC # 27111602
Pick Mattock,w/Handle,5 lbs,Steel,36 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pick Mattock
  • Type w/Handle
  • Head Weight 5 lb.
  • Head Length 19"
  • Blade (1) Length 3.5"
  • Blade (1) Width 1.02"
  • Blade (2) Length 0.13"
  • Blade (2) Width 0.25"
  • Head Material Carbon Steel
  • Overall Length 36"
  • Handle Hickory
  • Features Pointed Pick End And Mattock Blade End, RC 40-47
  • Meets/Exceeds GSA Spec for NSN# 5120-00-243-2395
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products