Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
COUNCIL TOOL

Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8" Head Width, 16" Overall Length

  • Item# 12N164
  • Mfr. Model# PR60016
  • Catalog Page# N/A
  • UNSPSC# 27111602
Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8" Head Width, 16" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sledgehammers

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 6 lb.
  • Overall Length 16"
  • Handle Material Hickory Wood
  • Handle Design Straight
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Face Diameter 1-3/4"
  • Head Width 2-1/8"
  • Head Length 5-7/8"
  • Head Color Natural
  • Handle Color Natural
  • Features Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA
  • Standards ASME B107.54-2001, RC 46-54
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms