Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COTTERMAN

Work Platform, Steel, Quad Access Platform Style

  • Item# 6MXW0
  • Mfr. Model# 1AWP2424A3 A5-8 C1 P1
  • Catalog Page# 1313
  • UNSPSC# 30191502
Work Platform, Steel, Quad Access Platform Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $329.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-Height Steel Work Platforms
• 800-lb. load rating Gray powder-coated finish
Achieve a comfortable working height and eliminate unnecessary reaching. Legs adjust individually to accommodate uneven floors or obstructions. Grip strut. Open grid platform and tread allow liquids to drain quickly. For oily, wet, or outdoor environments.
1-Step
Create larger elevated work areas by placing them side by side or end to end. 6" to 9" and 10" to 15" have 2-1/2" rubber pads on all 4-legs.

View More

Technical Specs

  • Item Work Platform
  • Material Steel
  • Platform Style Quad Access
  • Load Capacity 800 lb.
  • Base Depth 24"
  • Bottom Width 24"
  • Platform Depth 24"
  • Platform Width 24"
  • Overall Height 8"
  • Number of Legs 4
  • Number of Steps 1
  • Step Width 24"
  • Step Depth 24"
  • Step Tread Serrated
  • Color Gray
  • Finish Powder Coated
  • Standards OSHA and ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.