Skip Content

TP
COTTERMAN

Work Platform, Steel, Single Access Platform Style, 13" to 21" Platform Height

  • Item # 3FMH6
  • My Part #
  • Mfr. Model # 2AWP2412A3 A13-21 C1 P6
  • Catalog Page # 1046
  • UNSPSC # 30191502
Work Pltfrm,Adjstbl Ht,Stl,13 to 21 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-Height Steel Work Platforms
• 800-lb. load rating Gray powder-coated finish
Achieve a comfortable working height and eliminate unnecessary reaching. Legs adjust individually to accommodate uneven floors or obstructions. Grip strut. Open grid platform and tread allow liquids to drain quickly. For oily, wet, or outdoor environments.
2-Step
Adjusting device keeps the step rise equal when platform height adjustment is made. Shipped fully assembled.
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Work Platform Item Single Access Multi-Step Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Height 13" to 21"
  • Load Capacity 800 lb.
  • Base Depth 23"
  • Bottom Width 23"
  • Platform Depth 24"
  • Platform Width 24"
  • Overall Height 1 ft. 9"
  • Number of Legs 2
  • Number of Steps 2
  • Step Width 24"
  • Step Depth 20"
  • Climbing Angle 30 Degrees to 60 Degrees
  • Step Tread Serrated
  • Color Gray
  • Finish Powder Coated
  • Standards OSHA and ANSI
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Handrails Included No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.