Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Work Platform, Steel, Quad Access Platform Style, 5" to 8" Platform Height

  • Item# 22N980
  • Mfr. Model# 1AWP2436A8 A5-8 B1 C2 P6
  • Catalog Page# 1313
  • UNSPSC# 30191502
Work Platform, Steel, Quad Access Platform Style, 5" to 8" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $420.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Work Stands with Ergo-Matting Deck
• 800-lb. load rating Durable, powder-coated finish
Platforms adjust to the desired working height and can be placed side-by-side or end-to-end for a larger standing area. Ergonomic matting reduces fatigue and provides additional comfort when standing for long periods of time. Adjustable legs accommodate uneven floors.

View More

Technical Specs

  • Item Work Platform
  • Material Steel
  • Platform Style Quad Access
  • Platform Height 5" to 8"
  • Load Capacity 800 lb.
  • Base Depth 36"
  • Bottom Width 24"
  • Platform Depth 36"
  • Platform Width 24"
  • Overall Height 8"
  • Number of Guard Rails 0
  • Number of Legs 4
  • Number of Steps 1
  • Step Width 24"
  • Step Depth 24"
  • Step Tread Anti-Fatigue Mat
  • Color Yellow
  • Finish Powder Coated
  • Standards OSHA and ANSI
  • Includes Ergo Mat
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.