Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
COTTERMAN

Work Platform, Steel, Single Access Platform Style, 40" Platform Height

  • Item# 21VD12
  • Mfr. Model# 4WP2436RA3B4B8AC2P6
  • Catalog Page# N/A
  • UNSPSC# 30191502
Work Platform, Steel, Single Access Platform Style, 40" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $939.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Platform Item Single Access Rolling Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Height 40"
  • Load Capacity 800 lb.
  • Number of Modular Decks 0
  • Base Depth 62"
  • Bottom Width 28"
  • Platform Depth 36"
  • Platform Width 24"
  • Overall Height 5 ft. 10"
  • Handrail Height 30"
  • Number of Guard Rails 0
  • Number of Legs 2
  • Number of Steps 4
  • Step Width 24"
  • Step Depth 7"
  • Climbing Angle 50 Degrees
  • Step Tread Serrated
  • Color Yellow
  • Finish Powder Coated
  • Standards OSHA 1910.29 and ANSI A14.7
  • Handrails Included Yes
  • Ladder Actuation Step Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

4WP2436RA3B4B8AC2P6

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.