Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COTTERMAN

Steel Step Stand, 20" Overall Height, 500 lb. Load Capacity, Number of Steps 2

  • Item# 20Z499
  • Mfr. Model# 1302N2223A3E10B1C1P6
  • Catalog Page# 1314
  • UNSPSC# 30191505
Steel Step Stand, 20" Overall Height, 500 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $157.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This step stand features serrated tread and a 45° climbing angle.

View More

Technical Specs

  • Item Step Stand
  • Number of Steps 2
  • Overall Height 20"
  • Material Steel
  • Load Capacity 500 lb.
  • Top Step Height 20"
  • Platform Depth 12"
  • Bottom Width 23"
  • Base Depth 23"
  • Color Gray
  • Finish Powder Coated
  • Series Welded Assembled
  • Closed Depth 20"
  • Closed Height 23"
  • Includes Grip Strut Treads
  • Standards ANSI, OSHA
  • Step Stool Product Group Stationary Steps
  • Step Tread Serrated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

1302N2223A3E10B1C1P6

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by very happy with step stand... sturdy.. and built to last for years.. September 13, 2013
  • 2016-07-27 T21:22:15.310-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20Z499, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.