TP
COTTERMAN

Steel Rolling Step, 30" Overall Height, 450 lb. Load Capacity, Number of Steps: 3

  • Item # 9NVT7
  • My Part #
  • Mfr. Model # 1003N2630A1E10B3C1P6
  • Catalog Page # 1047
  • UNSPSC # 30191501
Steel Rolling Step, 30" Overall Height, 450 lb. Load Capacity, Number of Steps: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CottermanĀ® steel rolling ladder features all swivel spring-loaded casters that lift the ladder off the floor when stepping off. 450-lb. load rating. Expanded metal tread open design prevents debris buildup for all applications. Gray powder-coated finish. Ship assembled. Meets OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Step Stool Product Group Rolling Step
  • Number of Steps 3
  • Overall Height 30"
  • Material Steel
  • Load Capacity 450 lb.
  • Top Step Height 30"
  • Top Step Depth 8"
  • Bottom Width 30"
  • Base Depth 30"
  • Color Gray
  • Finish Powder Coated
  • Standards OSHA 1910-29 and ANSI A14.7
  • Ladder Actuation Spring-Loaded Casters
  • Step Tread Expanded Metal
  • Net Weight 42.0 lb.
  • Step Width 24"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.