Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COTTERMAN

Stationary Dual Track Ladder, 85" to 95" Track Mounting Height Range, Number of Steps: 6

  • Item# 44Z712
  • Mfr. Model# 7406A6-S C1 P3 KIT
  • Catalog Page# N/A
  • UNSPSC# 30191501
Stationary Dual Track Ladder, 85" to 95" Track Mounting Height Range, Number of Steps: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,122.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ladder provides safe, convenient access to tall racking or shelving on both sides of narrow aisles in storage areas. The system is comprised of a rolling ladder, a wheeled trolley, and a track system used to suspend support the trolley and ladder from the racking. A combination of a spring-loaded caster system and a patented trolley brake restrict movement of the ladder while in use. A cable-operated gas spring powered hinge system allows you to pivot the ladder in an open position when not in use, allowing free passage through the aisle for personnel and handling equipment.

View More

Technical Specs

  • Item Stationary Dual Track Ladder
  • Track Mounting Height Range 85" to 95"
  • For Use in Aisle Widths 35" to 48"
  • Number of Steps 6
  • Bottom Width 23"
  • Top Step Height 60"
  • Step Tread Perforated
  • Step Width 18"
  • Step Depth 5"
  • Material Steel
  • Max. Work Height 11 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

7406A6-S C1 P3 KIT

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.