Skip Content

TP
COTTERMAN

Single Track Ladder, 90" Top Step Height, Abrasive Mat Step Tread

  • Item # 44Z730
  • My Part #
  • Mfr. Model # 7180-9-33A C1 P3 KIT
  • Catalog Page # N/A
  • UNSPSC # 30191501
Single Track Ladder,125 to 135 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $953.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 134.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This track ladder provides easy access to shelves in narrow aisles and cramped storage areas. The smooth rolling upper track fixture and wheels on the floor allow easy movement of the ladder along the entire length of the track and aisle. The rugged all-welded steel construction features 5"D x 14"W solid steps with abrasive treads. When in use, the ladder is positioned at an 80° climbing angle. The standard bottom wheel brake prevents movement during use. An exclusive design permits storage of the ladder in a tight vertical position against the shelves when not in use and allows easy passage of persons or equipment in the aisle.

View More

Technical Specs

  • Item - Track Ladders Single Track Ladder
  • Track Mounting Height Range 125" to 135"
  • For Use in Aisle Widths 44" and over
  • Number of Steps 9
  • Bottom Width 28-5/8"
  • Top Step Height 90"
  • Step Tread Abrasive Mat
  • Step Width 14"
  • Step Depth 5"
  • Material Steel
  • Max. Work Height 13 ft. 6"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.