Skip Content

TP
COTTERMAN

Safety Gate,AG,16 to 26 In,SS

  • Item # 3VRX7
  • My Part #
  • Mfr. Model # AG1626SP1S
  • Catalog Page # 1312
  • UNSPSC # 24101809
Safety Gate,AG,16 to 26 In,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $496.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 35.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-Closing, Adjustable Safety Swing Gates
• Width is adjustable in 2" increments Universal design for either right- or left-swing Replaceable antifriction bearings eliminate metal-to-metal contact Tested to 1,000,000 cycles without spring or hinge failure 2-part powder-coated finish, zinc-rich primer with UV-resistant polyester top coat Adjustable stops prevent contact with guardrail when closing
Help facilities meet OSHA and ANSI requirements for mandatory guarding of platform railing system openings. Include hardware for easy installation with no drilling, welding, or cutting, as well as adjustable gate stops. Stainless steel spring won't rust or corrode.

View More

Technical Specs

  • Item Adjustable Safety Gate
  • Adjustable Opening 16" to 26"
  • Adjustable Width Increment 2"
  • Material Stainless Steel
  • Finish Blasted Satin
  • Gate Swings Right/Left
  • Series AG
  • Mounting Pipe, Angle, Channel, Flatbar or Existing Wall
  • Standards OSHA
  • Includes Hardware
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.