Skip Content

 
COTTERMAN

Rolling Work Platform, Single Access

Rolling Work Platform, Single Access close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rolling Work Platform 
  • Material Steel 
  • Platform Style Single Access 
  • Load Capacity 800 lb. 
Platform Height
Please Select
Overall Height
Please Select
Platform Depth
Please Select
Platform Width
Please Select
Base Depth
Please Select
Bottom Width
Please Select

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Platform Height
Overall Height
Platform Depth
Platform Width
Base Depth
Bottom Width
Price
Qty
Please use Qty box to add item(s) to cart.
3WP3648A3B8AC1P6
30"
2 ft. 6"
48"
36"
66"
40"

$954.50 / each

Enter location to check availability
Catalog Page #  1312 

Price $954.50 / each

Technical Specs

  • Platform Height 30"
  • Overall Height 2 ft. 6"
  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 48"
  • Platform Width 36"
  • Base Depth 66"
  • Bottom Width 40"
  • Load Capacity 800 lb.
3WP2436RA3B4B8AC1P6
30"
5 ft.
36"
24"
55"
28"

$938.50 / each

Enter location to check availability
Catalog Page #  1312 

Price $938.50 / each

Technical Specs

  • Platform Height 30"
  • Overall Height 5 ft.
  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 36"
  • Platform Width 24"
  • Base Depth 55"
  • Bottom Width 28"
  • Load Capacity 800 lb.
3WP2448RA3B4B8AC1P6
30"
5 ft.
48"
24"
65"
28"

$913.00 / each

Enter location to check availability
Catalog Page #  NA

Price $913.00 / each

Technical Specs

  • Platform Height 30"
  • Overall Height 5 ft.
  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 48"
  • Platform Width 24"
  • Base Depth 65"
  • Bottom Width 28"
  • Load Capacity 800 lb.
4WP2424RA3B4B8AC1P6
40"
5 ft. 10"
24"
24"
51"
28"

$906.00 / each

Enter location to check availability
Catalog Page #  1312 

Price $906.00 / each

Technical Specs

  • Platform Height 40"
  • Overall Height 5 ft. 10"
  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 24"
  • Platform Width 24"
  • Base Depth 51"
  • Bottom Width 28"
  • Load Capacity 800 lb.
4WP3636RA3B8AC1P6
40"
5 ft. 10"
36"
36"
63"
40"

$909.00 / each

Enter location to check availability
Catalog Page #  1312 

Price $909.00 / each

Technical Specs

  • Platform Height 40"
  • Overall Height 5 ft. 10"
  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 36"
  • Platform Width 36"
  • Base Depth 63"
  • Bottom Width 40"
  • Load Capacity 800 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More