Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COTTERMAN

Rolling Ladder, 130" Overall Height, 450 lb. Load Capacity, Number of Steps 10

  • Item# 5FYT1
  • Mfr. Model# 1010R2632A1E10B4 SS P3
  • Catalog Page# 1304
  • UNSPSC# 30191501
Rolling Ladder, 130" Overall Height, 450 lb. Load Capacity, Number of Steps 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 182.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assembled Welded Stainless Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7" deep treads, 10" deep top step Polyurethane casters with Delrin® bearings Uniform satin finish
Type 304 stainless steel construction is ideal for washdown and corrosive environments. 5- to 10-step ladders are equipped with foot-activated lock step.

View More

Technical Specs

  • Item Rolling Ladder
  • Material Stainless Steel
  • Platform Height 100"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 130"
  • Number of Steps 10
  • Assembled/Unassembled Assembled
  • Load Capacity 450 lb.
  • Step Tread Expanded Metal
  • Platform Depth 10"
  • Platform Width 24"
  • Bottom Width 32"
  • Base Depth 72"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Step Lock
  • Finish Satin Blasted
  • Color Natural
  • Standards OSHA 1910.29 and ANSI A14.7
  • Includes Crutch Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

1010R2632A1E10B4 SS P3

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.