Skip Content
TP
COTTERMAN

Personnel Lift, Push-Around Drive, Manual Winch Power Source, 21 ft. Max. Work Height

  • Item # 4ZY96
  • Mfr. Model # ML-15W 15 ft. manual winch
  • Catalog Page # 1074
  • UNSPSC # 20102306
Personnel Lift, Push-Around Drive, Manual Winch Power Source, 21 ft. Max. Work Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6,053.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 820.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Operates by 1 worker. Rolls easily and fits through a standard-sized doorway. Desired height can be set at ground level before climbing the ladder to the platform. Cable lift system includes an emergency stop/fall arrest device and a heavy-duty brake and safety dog. Suitable for overhead jobs such as changing light bulbs, general maintenance, and repair work.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Manual Winch
  • Load Capacity 300 lb.
  • Closed Height 6 ft. 7"
  • Max. Work Height 21 ft.
  • Platform Extension 180"
  • Outrigger Footprint L 59"
  • Outrigger Footprint W 63"
  • Overall Length 59"
  • Overall Width 29"
  • Platform Depth 25-1/2"
  • Platform Width 29"
  • Max. Platform Height 15 ft.
  • Handrail Height 42"
  • Stowed Height 79"
  • Casters Phenolic
  • Caster Dia. 8"
  • Mast Steel
  • Standards ANSI A 92.3-1990
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.