Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
COTTERMAN

Front Gate, 47-3/4" Height, 23" Width, 200 lb. Load Capacity

  • Item # 29JU21
  • My Part #
  • Mfr. Model # WMX FG C2 P1
  • Catalog Page # 1035
  • UNSPSC # 30191501
Front Gate, 47-3/4" Height, 23" Width, 200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CottermanĀ® adjustable self-closing front safety gate prevents unintended egress through guardrail openings. Versatile and easily mounted to a round rail, square rail, or angular rail up to 2", or a firm reinforced wall surface. After each pass-through, a stainless steel spring closes the gate. Includes antifriction bearings for smooth operation and long life.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item Front Gate
  • For Use With Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3
  • Overall Width 23"
  • Overall Height 47-3/4"
  • Handrail Height 42"
  • Load Capacity 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.