Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COTTERMAN

Fixed Ladder, Steel, 13 ft. 8" Overall Height, 22" Overall Width, 300 lb. Load Capacity

  • Item# 4EU17
  • Mfr. Model# F11W C1
  • Catalog Page# 1316
  • UNSPSC# 30191501
Fixed Ladder, Steel, 13 ft. 8" Overall Height, 22" Overall Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $732.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ladders with Walk-Thru Handrails
42"-high handrails made of 1"-dia. tubing with 24" between rails provide a handhold for extra steady access to landing.
Fixed Welded-Steel Ladders
• 300-lb. capacity Gray powder-coated paint finish
Heavy-duty, 1-pc. welded ladders enable solid climbing and safer landing access to heights less than 20 ft. Sturdy side members are constructed of 2" x 2" x 1/4" angle iron with 7" standoff mounting brackets. 3/4" dia., 16"W corrugated steel rungs are spaced on 12" centers. Use for vertical access to raised platforms, roofs, or hatchway openings.
Meet or exceed ANSI A14.3 and OSHA 1910.27 and 1926.1053 standards.

View More

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included Yes
  • Overall Height 13 ft. 8"
  • Overall Width 22"
  • Material Steel
  • Load Capacity 300 lb.
  • Number of Steps 11
  • Top Step Height 10 ft.
  • Rung Dia. 3/4"
  • Rung Spacing 12"
  • Span 42"
  • Climbing Angle 90 Degrees
  • Step Width 16"
  • Tread Depth 3/4"
  • Finish Gray Powder Coated
  • Standards OSHA 1910.27 and 1926.1053, ANSI A14.3
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.