TP
COTTERMAN

Dual Track Ladder with Brake, 120" Top Step Height, Perforated Step Tread

  • Item # 44Z710
  • My Part #
  • Mfr. Model # 7412A6-B C1 P3 KIT
  • Catalog Page # N/A
  • UNSPSC # 30191501
Dual Track Ladder with Brake, 120" Top Step Height, Perforated Step Tread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,627.89 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CottermanĀ® Dual TrakĀ® ladders provide safe, convenient access to tall racking or shelving on both sides of narrow aisles in storage areas. The system is comprised of a rolling ladder, a wheeled trolley, and a track system used to suspend support the trolley and ladder from the racking. The rugged all-welded steel construction features 5"D x 14"W steps with perforated treads. Perforated holes provide excellent slip resistance and drainage. A combination of a spring-loaded caster system and a patented trolley brake restrict movement of the ladder while in use. A cable-operated gas spring powered hinge system allows users to pivot the ladder in an open position when not in use, allowing free passage through the aisle for personnel and handling equipment.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item - Track Ladders Dual Track Ladder with Brake
  • Track Mounting Height Range 145" to 155"
  • For Use in Aisle Widths 48" to 61"
  • Number of Steps 12
  • Bottom Width 23"
  • Top Step Height 120"
  • Step Tread Perforated
  • Step Width 18"
  • Step Depth 5"
  • Material Steel
  • Max. Work Height 16 ft.
  • Rung/Step Spacing 10"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.