Skip Content
TP
COTTERMAN

Crossover Bridge, Aluminum, 56" Platform Height, 25-9/16" Span, Number of Steps 7

  • Item # 21VE54
  • Mfr. Model # 7SPA24A3C50P3
  • Catalog Page # 1083
  • UNSPSC # 30191501
Crossover Bridge, Aluminum, 56" Platform Height, 25-9/16" Span, Number of Steps 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,345.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 117.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This crossover bridge allows you to walk safely over high traffic areas, equipment, or other obstacles providing mobility and access to needed areas. The 50° climbing angle permits forward descent. Rubber-tipped legs hold it firmly in place while in use. Constructed of rugged 1-pc. welded steel and has 4" toe boards.

View More

Technical Specs

  • Item - Crossover Ladder Crossover Bridge
  • Vertical Clearance 54"
  • Span 25-9/16"
  • Platform Height 56"
  • Platform Depth 33"
  • Number of Steps 7
  • Bottom Width 28-5/8"
  • Load Capacity 500 lb.
  • Overall Span 70-15/16"
  • Overall Height 98"
  • Handrail Height 42"
  • Climbing Angle 70 Degrees
  • Step Tread Serrated
  • Step Width 24"
  • Step Depth 4-7/8"
  • Material Aluminum
  • Finish Brightened Aluminum
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.