Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
COTTERMAN

5-Step Aluminum Crossover Bridge, Diamond Plate Step Tread, 33" Platform Depth, 40" Platform Height

  • Item # 21VD31
  • My Part #
  • Mfr. Model # 5SPA24A7C50P3
  • Catalog Page # 1042
  • UNSPSC # 30191501
5-Step Aluminum Crossover Bridge, Diamond Plate Step Tread, 33" Platform Depth, 40" Platform Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,979.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 144.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cotterman® crossover bridge allows you to walk safely over high traffic areas, equipment, or other obstacles providing mobility and access to needed areas. Steeper 70° climbing angle provides a less overall footprint. 500-lb. load rating. 24"W with 5"D steps. Constructed of rugged welded aluminum with diamond plate treads, 4" toe boards, and mounting holes on legs.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item - Crossover Ladder Crossover Bridge
  • Vertical Clearance 38"
  • Span 25-9/16"
  • Platform Height 40"
  • Platform Depth 33"
  • Number of Steps 5
  • Bottom Width 28-5/8"
  • Load Capacity 500 lb.
  • Overall Span 59-1/4"
  • Overall Height 82"
  • Handrail Height 42"
  • Climbing Angle 70 Degrees
  • Step Tread Diamond Plate
  • Step Width 24"
  • Step Depth 4-7/8"
  • Material Aluminum
  • Finish Brightened Aluminum
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.