TP
COTTERMAN

Aluminum Rolling Step, 30" Overall Height, 350 lb. Load Capacity, Number of Steps: 3

  • Item # 2JYW4
  • My Part #
  • Mfr. Model # A3N1822A3B3C50P6
  • Catalog Page # 1037
  • UNSPSC # 24101806
Aluminum Rolling Step, 30" Overall Height, 350 lb. Load Capacity, Number of Steps: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cotterman® welded aluminum rolling ladder is up to 50% lighter than comparable steel ladders. Aluminum is clean and corrosion-resistant. 350-lb. load rating. 7"D steps, 14"D top step, no handrail. Serrated, open grip tread allows liquids to drain quickly. For oily, wet, or outdoor environments. Provides maximum slip resistance in most environments. Spring-loaded casters help lift ladder off its legs when stepping off. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Step Stool Product Group Rolling Step
  • Number of Steps 3
  • Overall Height 30"
  • Material Aluminum
  • Load Capacity 350 lb.
  • Top Step Height 30"
  • Top Step Depth 7"
  • Bottom Width 22"
  • Base Depth 29"
  • Color Natural
  • Finish Aluminum Mill
  • Includes Rubber Tipped Legs
  • Standards OSHA 1910.29 and ANSI A14.7
  • Ladder Actuation Spring-Loaded Casters
  • Step Tread Serrated
  • Net Weight 20.0 lb.
  • Step Width 16"
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.