Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
COTTERMAN

9-Step Rolling Ladder, Rubber Mat Step Tread, 120" Overall Height, 800 lb. Load Capacity

  • Item# 6ZEX2
  • Mfr. Model# 2609R2632A2E12B4W5C1P6
  • Catalog Page# N/A
  • UNSPSC# 30191501
9-Step Rolling Ladder, Rubber Mat Step Tread, 120" Overall Height, 800 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,215.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety Angle Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7"D treads, 12" D top step Delrin® bearing casters Gray powder-coated finish 50º climb angle for easy descent
5-step or higher are equipped with foot-activated lock step.

View More

Technical Specs

  • Item Rolling Ladder
  • Material Steel
  • Platform Height 90"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 120"
  • Number of Steps 9
  • Assembled/Unassembled Unassembled
  • Load Capacity 800 lb.
  • Step Tread Rubber Mat
  • Platform Depth 12"
  • Platform Width 24"
  • Bottom Width 32"
  • Base Depth 88"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Step Lock
  • Finish Baked On Powder Coated
  • Color Gray
  • Standards OSHA 1910.29 and ANSI A14.7
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Rear Exit No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

2609R2632A2E12B4W4C1P6

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.