Skip Content

TP
COTTERMAN

8-Step Rolling Ladder, Open Grip Step Tread, 122" Overall Height, 1000 lb. Load Capacity

  • Item # 46C341
  • My Part #
  • Mfr. Model # WMX08R37A9P3
  • Catalog Page # 1076
  • UNSPSC # 30191501
Rolling Sfty Ldr,Unasmbld,Platfm 80In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,795.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unassembled Heavy-Duty Steel Rolling Ladders
• Meet OSHA and ANSI standards
Tri-Arc and Ballymore models have gray powder-coated finish. Tri-Arc models have 7"D treads and 10"D top step. They are designed with a foot-activated lock step. Ballymore models have 7" D tread and 14"D top step. They are designed with a weight-activated lock step. Cotterman models have a chrome and yellow powder-coated finish. These Workmaster® Super-Duty rolling metal ladders are resistant to damage. Use as a mobile repair shop for elevated work areas in harsh environments. 1-1/2" dia. x 14 ga. steel tube construction. 7" x 10" gauge stair stringer. Contoured back and base panel allow enhanced access to equipment. Designed with modular front leg and safe for easy replacement, adjustable front leveling legs, built-in peg board in back panel for tool attachment, and removable guardrails. 24"W x 24"D top platform has 42" guardrails and 4" toe boards.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 80"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 122"
  • Number of Steps 8
  • Assembled/Unassembled Unassembled
  • Load Capacity 1000 lb.
  • Step Tread Open Grip
  • Platform Depth 24"
  • Platform Width 24"
  • Bottom Width 37"
  • Base Depth 74"
  • Overall Width 37"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Powder Coated
  • Color Gray/Yellow
  • Standards OSHA, ANSI
  • Includes Modular Front Leg and Safelock Field Replaceable
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.