TP
COTTERMAN

7-Step Rolling Ladder, Open Grip Step Tread, 112" Overall Height, 1000 lb. Load Capacity

  • Item # 46C340
  • My Part #
  • Mfr. Model # WMX07R37A9P3
  • Catalog Page # 1035
  • UNSPSC # 30191501
7-Step Rolling Ladder, Open Grip Step Tread, 112" Overall Height, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,673.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 396.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CottermanĀ® extra heavy-duty steel rolling ladder has a 1000-lb. load rating. Steel ladder features a 24"W platform, 24"W x 7"D steps, adjustable front leveling legs, foot-activated lock step, built-in peg board for tool attachment, and removable guardrails. Open grip tread design has holes for excellent slip resistance and drainage.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 70"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 112"
  • Number of Steps 7
  • Assembled/Unassembled Unassembled
  • Load Capacity 1000 lb.
  • Step Tread Open Grip
  • Platform Depth 24"
  • Platform Width 24"
  • Bottom Width 37"
  • Base Depth 68"
  • Overall Width 37"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Powder Coated
  • Color Gray/Yellow
  • Standards OSHA, ANSI
  • Includes Modular Front Leg and Safelock Field Replaceable
  • Rear Exit No
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.