Skip Content
TP
COTTERMAN

6-Step Wheelbarrow Ladder, Ribbed Step Tread, 90" Overall Height, 350 lb. Load Capacity

  • Item # 45CJ44
  • My Part #
  • Mfr. Model # AW06R1830A4C50P6
  • Catalog Page # 1078
  • UNSPSC # 30191501
Wheelbarrow Ladder,90in.H x 30in.W,59deg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,608.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight lift-and-roll design for easy portability even on rough surfaces. Features 10" rubber wheels and 14" deep top step for free range of motion when working at higher levels. Nonmagnetic, paint-free ladder is acceptable for pharmaceutical and food processing industries. Designed with industrial-grade welds for washdown applications.

View More

Technical Specs

  • Item - Rolling Ladder Wheelbarrow Ladder
  • Material Aluminum
  • Platform Height 60"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 90"
  • Number of Steps 6
  • Assembled/Unassembled Assembled
  • Load Capacity 350 lb.
  • Step Tread Ribbed
  • Platform Depth 14"
  • Platform Width 16"
  • Bottom Width 30"
  • Base Depth 54"
  • Overall Width 30"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 16"
  • Ladder Actuation None
  • Finish Aluminum Acid Brightened
  • Color Silver
  • Standards OSHA, ANSI
  • Includes Ladder Instructions
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.