Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
COTTERMAN

6-Step Rolling Ladder, Perforated Step Tread, 90" Overall Height, 450 lb. Load Capacity

  • Item # 20Z197
  • Mfr. Model # 1506R2630A6E20B4C1P6
  • Catalog Page # 1076
  • UNSPSC # 30191501
6-Step Rolling Ladder, Perforated Step Tread, 90" Overall Height, 450 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $994.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 143.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with a foot-activated lock step, this rolling ladder features Delrin® bearing casters.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 60"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 90"
  • Number of Steps 6
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Perforated
  • Platform Depth 20"
  • Platform Width 24"
  • Bottom Width 30"
  • Base Depth 56"
  • Overall Width 30"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA, ANSI
  • Includes 1" Crutch Tips
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Rear Exit No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

1506R2630A6E20B4C1P6

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.