TP
COTTERMAN

3-Step Tilt and Roll Ladder, Perforated Step Tread, 60" Overall Height, 450 lb. Load Capacity

  • Item # 21VC01
  • My Part #
  • Mfr. Model # 3TR18A6E10B8D3C1P6
  • Catalog Page # 1038
  • UNSPSC # 30191501
3-Step Tilt and Roll Ladder, Perforated Step Tread, 60" Overall Height, 450 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $282.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cotterman® all-welded steel Tilt-N-Roll® ladder rests solidly on four 2-1/2" rubber pads when climbing. The 450-lb. load rated ladder is easily moved by tilting back on 4" wheels with handrails. Balanced design won’t allow ladder to scoot away or toward user. Standard base with large 16"W x 10"D platform with sturdy handrails. Perforated tread has holes for excellent slip resistance and drainage.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item - Rolling Ladder Tilt and Roll Ladder
  • Material Steel
  • Platform Height 30"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 60"
  • Number of Steps 3
  • Assembled/Unassembled Assembled
  • Load Capacity 450 lb.
  • Step Tread Perforated
  • Platform Depth 10"
  • Platform Width 16"
  • Bottom Width 20"
  • Base Depth 31"
  • Overall Width 20"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 16"
  • Ladder Actuation None
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA, ANSI
  • Includes Removable Rear Chain
  • Rear Exit Yes
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.